Beli bearing timken di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TIMKEN Tapered Cup Bearing Double (Laher Tirus)Deskripsi:The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.atribut:
- D-Cup Outer Diameter (mm): 190.5
- C-Double Cup Width (mm): 80.963
- Da-Cup Frontface Backing Diameter (mm): 182.12
- K-Factor²: 1.4
- e-ISO Factor³: 0.42
- r-Cup Backface To Clear Radius¹ (mm): 1.5
- Cg-Geometry Factor⁶: 0.116
- G1-Heat Generation Factor (Roller-Raceway): 269
- G2-Heat Generation Factor (Rib-Roller End): 45.7
- Y1 - ISO Factor⁴: 1.62
- Y2 - ISO Factor⁵: 2.42
- TIMKEN Tapered Roller Thrust Bearing (Laher Tirus)Deskripsi:Timken T1260W Tapered Roller Thrust Bearing.atribut:
- Bore Diameter (mm): 32.004
- Outer Diameter (mm): 55.563
- Overall Width (mm): 15.875
- TIMKEN Spherical Roller Bearing VCSJ Series (Laher)Deskripsi:Timken 21311VCSJ Spherical Roller Bearing.atribut:
- Bore Diameter (mm): 55
- Bore Type: Cylindrical
- Cage Material: Steel
- Modification and Style Code: 2-pieces Steel Cage - Finger Type
- Outer Diameter (mm): 120
- Overall Width (mm): 29
- Precision Class: Class Normal (P0)
- Radial Internal Clearance: CN
- Series: 213
- TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- KOKUYO Whiteboard Marker Yokumi-L Fine PrintDeskripsi:Since you can see the ink level of the cartridge at a glance, you can eliminate the frustration that you do not know the ink level until you write it. A direct liquid type that allows ink replacement with a cartridge. The replacement time is clear and the replacement method is easy. Perfect for personal equipment for cram school and seminar instructors who always use whiteboard markers. From the beginning to the end of use, we have adopted dark ink that is clear and easy to see. Since you can write clear letters, it is ideal for use in large conference rooms, schools and private schools. You can easily replace the pen tip with the included replacement tool. It is economical because the main body can be used repeatedly.atribut:
- Overall Length (mm): 135
- Ingredients: Oil-based ink (alcohol based)
- Type: Fine print
- Line Width (mm): Approx. 1.2 to 1.7
- Eco Mark Certification Number: 17 112 073
- Green Purchasing Law: Conform
- Material: (Shaft, cap, cartridge, cover) R-PP
- Shaft Diameter (mm): 21
- Uni Klinger Gasket Klingerit 200 UKLDeskripsi:Bahan berkualitas baik yang cocok digunakan untuk aplikasi uap, gas, air, alkalin dan media lain yang tidak agresif. Terbuat dari serat asbes chrysotile dengan karet styrene-butadiena (SBR).atribut:
- Basis Composition: Chrysotile asbestos with SBR
- Certification: British : BS 1832 Grade B; German : DIN 3754 IT 200; American : ASTM F104-F112750 M7; Indian : IS 2712/1998, Grade W/1 & 0/2
- Color: Red
- Maximum Pressure (bar): 40
- Maximum Temperature (°C): 400
- Size (mm): 2000x1500
- TIMKEN Tapered Roller Bearing Single Flanged Cup (Laher Tirus)Deskripsi:Like the TS Bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF Bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
- Wipcool Valve Core Remover Tools (Kunci Pentil Freon)Deskripsi:MVR-1 Valve Core Removal Tools is made of pure copper, durable and not easy to rust, metal knob thicker design, more torque to make operation easier.The all-metal valve switch ensures airtightness and stability. Side Port (1/4‘ MFL), Adapters (1/4’ MFL-5/16‘ FFL), System Fitting (1/4’ FFL) can be used to adapt to different types of valve cores.atribut:
- Bypass Port (inch): 1/4 SAE
- Service Ports (inch): 1/4 and 5/16 SAE
- TIMKEN Ball Bearing Fafnir Eccentric Locking Collar (Laher)atribut:
- Angle between Set Screws (°): 90
- Bearing Type: Ball Bearing
- Material: Bearing Steel
- Number of Set Screws: 2
- TIMKEN Tapered Roller Bearing Single (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- Epson Printer Ink Tank EcoTank All-in-One (Print dan Fotokopi)Deskripsi:The multifunctional printing solutions - EcoTank L3210 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4,500 pages for black-and-white, and 7,500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling.
- TIMKEN Tapered Roller Bearing Single Cones (Laher Tirus)Deskripsi:This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
- SKF Thrust Spherical Roller Bearings (Laher)Deskripsi:Spherical roller thrust bearings accommodate very heavy axial and considerable radial loads. They have the highest load rating of all thrust bearings, enabling compact, high power density bearing arrangements. By combining two or more spherical roller thrust bearings, it is possible to create a bearing arrangement that is either self-aligning, allowing misalignment of the shaft, or very stiff.atribut:
- Bore Type: Cylindrical
- Cage: Sheet metal
- Locating Feature, Housing Washer: None
- SKF Performance Class: SKF Explorer
- Tolerance Class: Normal
- TIMKEN Spherical Roller Bearing EJW33 Series (Laher)Deskripsi:Spherical Bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.atribut:
- Cage Material: Steel
- Design Unit: Metric
- FAG BEARINGS Spherical Roller BearingDeskripsi:High-clearance spherical roller bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft.atribut:
- UNSPSC: 31171510
- Bearing Industry Number: 22205
- Bore Diameter (mm): 25
- Bore Type: Cylindrical
- Cage Material: Steel
- Closure: Open
- Dynamic Radial Load Capacity (N): 48500
- Fillet Radius (mm): 1
- Load Direction: Radial; Thrust
- Lubricant Material: Grease; Oil
- Manufacturer Part Number: 22205-E1-XL-C3
- Maximum Speed (rpm): 14400 Grease; 14400 Oil
- Maximum Temperature (°C): 200
- Minimum Temperature (°C): -30
- Outside Diameter (mm): 52
- Overall Width (mm): 18
- Ring Material: Alloy Steel
- Ring Material Grade: SUJ2
- Roller Material: Alloy Steel
- Roller Material Grade: SUJ2
- Standards: DIN 635-2
- Static Radial Load Capacity (N): 42500
- Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet)Deskripsi:High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperatureSpecifications: -temperature range -40°C to 210°C-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam-reinforcement: piles of steel cord-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and agingatribut:
- Working Temperature (°C): -40 ~ +121
- Working Pressure (Bar): 17
- Working Pressure (psi): 250
- Bursting Pressure (bar): 170
- Bursting Pressure (psi): 2500
- TIMKEN Tapered Roller Bearing Double Cup (Laher Tirus)Deskripsi:The configuration of the TDO provides a wide effective Bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO Bearings can be used in fixed positions or allowed to float in the housing bore.atribut:
- Design Unit: Imperial
Daftar Harga bearing timken Terbaru October 2026
| FAG Double Lip Seal | Rp119.900 |
| TIMKEN Tapered Cup Bearing Double (Laher Tirus) | Rp11.999.900 |
| TIMKEN Tapered Roller Thrust Bearing (Laher Tirus) | Rp1.499.900 |
| TIMKEN Spherical Roller Bearing VCSJ Series (Laher) | Rp919.900 |
| TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus) | Rp109.900 |
| KOKUYO Whiteboard Marker Yokumi-L Fine Print | Rp18.900 |
| Uni Klinger Gasket Klingerit 200 UKL | Rp439.900 |
| TIMKEN Oil Seal Double Lip TSNG Type (Sil Oli) | Rp92.900 |
| TIMKEN Tapered Roller Bearing Single Flanged Cup (Laher Tirus) | Rp999.900 |
| Wipcool Valve Core Remover Tools (Kunci Pentil Freon) | Rp389.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/g0P108517576-1.jpg)
/npP111209853-1.jpg)
/ivP111207679-1.jpg)
/5zP111209215-1.jpg)


/ajP106530379-2.jpg)
/h1P111209613-1.jpg)
/jlP112301705-1.jpg)
/6kP106530236-1.jpg)
/jtP106530713-5.jpg)
/q4P106480940-1.jpg)
/fxP106530573-1.jpg)

/dpP103233493-5.jpg)
/1nP111207059-1.jpg)

/dkP107794488-1.jpg)
/5bP111208191-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)